LED Driver 347-480VAC Input, 47-142VDC Output, 150 Watt

Item #: 999969

Cat #: XH150C105V140CNF1M

UPC: 781087135044

to view pricing and more.
Documents & Guides
Dimmable LED Driver, 347-480 Volt AC Input, 47-142 Volt DC Output, 150 Watt

Overview

Dimmable LED Driver, 347-480 Volt AC Input, 47-142 Volt DC Output, 150 Watt
Also known as: 781087135044, XH150C105V140CNF1M

Specifications

Family / Style: Xitanium
Wattage: 150
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 347 - 480
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Wattage: 150
Light Technology: LED
Volts AC Range: 347 - 480