Progress Lighting P2500-09 Paddle Fan, 5-Blade, 42", Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2500-09
  • Rexel Part Number:

    146462
  • UPC:

    78524716076

Paddle Fan, Blades: 5, Length: 42 inch, 3-Speed Reversible Motor, Color: Brushed Nickel, Family: AirPro

$ 87.71 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2500-09

Rexel Part # 146462

UPC 78524716076

UNSPSC 40101604

Color Brushed Nickel

Family / Style AirPro

Length 42 in

Type Paddle Fan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch