Progress Lighting P2503-09 Paddle Fan, 5-Blade, 52", Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2503-09
  • Rexel Part Number:

    118629
  • UPC:

    785247120314

Paddle Fan, Blades: 5, Length: 52 inch, 3-Speed Reversible Motor, Color: Brushed Nickel, Family: AirPro

$ 169.65 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2503-09

Rexel Part # 118629

UPC 785247120314

UNSPSC 40101604

Color Brushed Nickel

Family / Style AirPro

Length 52 in

Type Paddle Fan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch