Lutron CTFSQ-FH-AL Fan Control Slide 3 speed. 1/3 pole. Color: Almond

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CTFSQ-FH-AL
  • Rexel Part Number:

    466715
  • UPC:

    027557830188

Fan Control, Full Range Slide, 3-Speed, 1-Pole/3-Way, 1.5A, 120V, 60Hz, Color: Almond.

$ 20.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CTFSQ-FH-AL

Rexel Part # 466715

UPC 027557830188

UNSPSC 39122231

Color Almond

Type Fan Control

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch