Lutron NTFS-6E-WH Fan Control Slide Type, Vari Speed,

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    NTFS-6E-WH
  • Rexel Part Number:

    77045
  • UPC:

    027557391153

Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: White. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

$ 103.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # NTFS-6E-WH

Rexel Part # 77045

UPC 027557391153

UNSPSC 39122206

Color White

Type Fan Control

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch