Lutron S2-LFSQH-AL Fan/Light Control Slide Type, 1 pole, Color: Almond.

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    S2-LFSQH-AL
  • Rexel Part Number:

    87274
  • UPC:

    027557691734

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Almond. **Clamshell Packaging**

$ 31.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # S2-LFSQH-AL

Rexel Part # 87274

UPC 027557691734

UNSPSC 39122231

Color Almond

Type Fan Control

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch