Ideal 44-901 Ideal 44-901 Padlock,ideal,stl,2.00

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    44-901
  • Rexel Part Number:

    7751
  • UPC:

    783250449019

Padlock; Steel; Hasp Clearance: 2 In; Lock Material: Steel Case; Hasp Diameter: 9/32 In; Color: Blue Bumper; Width: 1-1/2 In; Includes: Two Keys; Finish:nickel-plated Shackle In

$ 28.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 44-901

Rexel Part # 7751

UPC 783250449019

UNSPSC 39121903

Color Blue

Type Padlock

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch