Cooper B-Line S125 KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    S125
  • Rexel Part Number:

    204772
  • UPC:

    782051442205

KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4 Inch, Steel

$ 20.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # S125

Rexel Part # 204772

UPC 782051442205

UNSPSC 39121321

Color Metallic

Diameter 1 1/4 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch