Cooper B-Line S150 Knockout Seal, Oil Tight, 1-1/2", Steel, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    S150
  • Rexel Part Number:

    204786
  • UPC:

    782051442250

Knockout Seal, Oil Tight, 1-1/2 Inch, Steel

$ 43.44 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # S150

Rexel Part # 204786

UPC 782051442250

UNSPSC 39121321

Color Metallic

Diameter 1 1/2 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch