Milbank A-HS050 Knockout Seal, Size: 1/2", Material/Finish: Steel/Gray

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A-HS050
  • Rexel Part Number:

    357715
  • UPC:

    78457218783

Knockout Seal, Size: 1/2 Inch, Material/Finish: Steel/Gray

$ 12.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A-HS050

Rexel Part # 357715

UPC 78457218783

UNSPSC 39121321

Color Gray

Diameter 1/2 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch