Milbank A-HS075 KO Seal, Gasketed, Oil Tight Hole Seals, 3/4", Steel

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A-HS075
  • Rexel Part Number:

    364012
  • UPC:

    78457218784

KO Seal, Gasketed, Oil Tight Hole Seals, 3/4 Inch, Steel

$ 16.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A-HS075

Rexel Part # 364012

UPC 78457218784

UNSPSC 39121321

Color Metallic

Diameter 3/4 in

Material Steel

Size 3/4 in

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch