Milbank A-HS125 Knockout Seal, Oil Tight, 1-1/4", Steel

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A-HS125
  • Rexel Part Number:

    364015
  • UPC:

    78457219858

Knockout Seal, Oil Tight, 1-1/4 Inch, Steel

$ 24.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A-HS125

Rexel Part # 364015

UPC 78457219858

UNSPSC 39121321

Diameter 1 1/4 in

Material Steel

Size 1 1/4 in

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch