Milbank A-HS150 KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Steel

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A-HS150
  • Rexel Part Number:

    364016
  • UPC:

    78457218786

KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2 Inch, Steel

$ 27.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A-HS150

Rexel Part # 364016

UPC 78457218786

UNSPSC 39121321

Color Metallic

Diameter 1 1/2 in

Material Steel

Size 1 1/2 in

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch