Milbank A-HS250 Knockout Seal, Size: 2-1/2", Material/Finish: Steel/Gray

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A-HS250
  • Rexel Part Number:

    364018
  • UPC:

    78457221753

Knockout Seal, Size: 2-1/2 Inch, Material/Finish: Steel/Gray

$ 30.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A-HS250

Rexel Part # 364018

UPC 78457221753

UNSPSC 39121321

Color Gray

Diameter 2 1/2 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch