Milbank A-HS300 Knockout Seal, Size: 3", Material/Finish: Steel/Gray

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A-HS300
  • Rexel Part Number:

    364020
  • UPC:

    78457221387

Knockout Seal, Size: 3 Inch, Material/Finish: Steel/Gray

$ 40.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A-HS300

Rexel Part # 364020

UPC 78457221387

UNSPSC 39121321

Color Gray

Diameter 3 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch