Hoffman AS056MSS Oil Tight Hole Seal, 1/2"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS056MSS
  • Rexel Part Number:

    57314
  • UPC:

    783510155063

Hole Seal, For Micro, Bulletin A80hs (hole Seals), Size/dims: 0.56in Dia., Material/finish: Ss Type 304

$ 26.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS056MSS

Rexel Part # 57314

UPC 783510155063

UNSPSC 39121321

Color Stainless Steel

Diameter 1/2 in

Material Stainless Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch