Hoffman AS075 KO Seal, Gasketed, Oil Tight Hole Seals, 3/4", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS075
  • Rexel Part Number:

    20217
  • UPC:

    783510597108

Hole Seal, for 0.75" Conduit. Size/Dims: 1.56", Material/Finish: Steel/Gray.

$ 12.11 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS075

Rexel Part # 20217

UPC 783510597108

UNSPSC 39121321

Color Gray

Diameter 3/4 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch