Hoffman AS100 KO Seal, Gasketed, Oil Tight Hole Seals, 1", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS100
  • Rexel Part Number:

    20051
  • UPC:

    783510597306

Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: Steel/Gray.

$ 14.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS100

Rexel Part # 20051

UPC 783510597306

UNSPSC 39121321

Color Gray

Diameter 1 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch