Hoffman AS125LG Hole Seal, Size: 1-1/4", Material/Finish: Steel/Gray Powder Coat

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS125LG
  • Rexel Part Number:

    169845
  • UPC:

    78351015578

Hole Seal, Size: 1-1/4 Inch, Material/Finish: Steel/Gray Powder Coat

$ 18.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS125LG

Rexel Part # 169845

UPC 78351015578

UNSPSC 39121321

Color Gray

Diameter 1 1/4 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch