Hoffman AS200 KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS200
  • Rexel Part Number:

    19989
  • UPC:

    783510597603

Hole Seal, for 2.00" Conduit. Size/Dims: 3.00", Material/Finish: Steel/Gray.

$ 20.38 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS200

Rexel Part # 19989

UPC 783510597603

UNSPSC 39121321

Color Gray

Diameter 2 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch