Hoffman AS200LG Hole Seal, Gasketed, Oil Tight, 2", Painted Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS200LG
  • Rexel Part Number:

    57238
  • UPC:

    783510155773

Hole Seal, for 2" Conduit. Gasketed, Oil Tight, Size/Dims: 3" Diameter, Material/Finish: Steel/Light Gray

$ 23.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS200LG

Rexel Part # 57238

UPC 783510155773

UNSPSC 39121321

Color Gray

Diameter 3 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch