Allen-Bradley 800Z-GL3Q5 Touch Button, 30mm, Momentary, Relay Output, 10-40VDC, 20-30VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800Z-GL3Q5
  • Rexel Part Number:

    12068
  • UPC:

    61132014719

Touch Button, Zero Force, Palm Switch, 30 mm, Relay Output, 10 - 40 Volt DC, 20 - 30 Volt AC, Input, 5 Pin Quick Disconnect

$ 204.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800Z-GL3Q5

Rexel Part # 12068

UPC 61132014719

UNSPSC 39122216

Family / Style 800Z

Type Touch Button

Volts AC Range 20

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch