Bizline 1032X38PHPMSSS Machine Screw, Pan Head, Phillips, 10-32 x 3/8", Stainless Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    1032X38PHPMSSS
  • Rexel Part Number:

    475891
  • UPC:

Machine Screw, Pan Head, Phillips, 10-32 x 3/8", Stainless Steel, Order of 1 Each = Pack of 100

$ 14.04 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 1032X38PHPMSSS

Rexel Part # 475891

UPC

UNSPSC 31160000

Diameter # 10

Drive Phillips

Length 3/8 in

Material Stainless

Screw Head Pan

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch