Bizline G10X134PHPTSSS Self-Drill Screw, Pan Head, Phillips, #10 x 1-3/4", Stainless Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G10X134PHPTSSS
  • Rexel Part Number:

    746182
  • UPC:

Self-Drill Screw, Pan Head, Phillips, #10 x 1-3/4", Stainless Steel, Order of 1 Each = Pack of 100

$ 20.80 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G10X134PHPTSSS

Rexel Part # 746182

UPC

UNSPSC 31160000

Diameter # 10

Drive Phillips

Length 1 3/4 in

Material Stainless

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch