Bizline G632X38PHSMSSS Machine Screw, Pan Head, Phillips, 6-32 x 3/8", Stainless Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G632X38PHSMSSS
  • Rexel Part Number:

    738289
  • UPC:

Machine Screw, Pan Head, Phillips, 6-32 x 3/8", Stainless Steel, Order of 1 Each = Pack of 100

$ 10.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G632X38PHSMSSS

Rexel Part # 738289

UPC

UNSPSC 31161500

Diameter # 6

Drive Phillips

Length 3/8 in

Material Stainless

Screw Head Pan

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch