Bizline R6716FT Framing Tek Screw, Pan Head, Phillips, 6 x 7/16"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R6716FT
  • Rexel Part Number:

    169281
  • UPC:

    70559119513

Framing Tek Screw, Pan Head, Phillips, 6 x 7/16", Order of 1 Each = Pack of 100

$ 4.94 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R6716FT

Rexel Part # 169281

UPC 70559119513

UNSPSC 27110000

Diameter # 6

Drive Phillips

Length 7/16 in

Material Steel

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch