Dottie TEKPH834 Self-Drilling Screw, Pan Head, Phillips, #8 x 3/4", Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKPH834
  • Rexel Part Number:

    596155
  • UPC:

    78100217415

Self-Drilling Screw, Pan Head, Phillips, #8 x 3/4", Zinc Plated Steel

$ 11.47 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # TEKPH834

Rexel Part # 596155

UPC 78100217415

UNSPSC 31161528

Diameter # 8

Drive Phillips

Length 3/4 in

Material Steel

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch