Bizline R10112PHC Tapping Screw, Pan Head, Combo, 10 x 1-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R10112PHC
  • Rexel Part Number:

    43464
  • UPC:

    70559119432

Self-Tapping Screw, Pan Head - Combo, # 10 x 1-1/2", Steel, Zinc Plated, Order of 1 Each = Pack of 100

$ 7.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R10112PHC

Rexel Part # 43464

UPC 70559119432

UNSPSC 31160000

Diameter # 10

Drive Slotted

Length 1 1/2 in

Material Steel

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch