Bizline R10112PHP188 Tapping Screw, Pan Head, Phillips 10 x 1-1/2", Stainless Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R10112PHP188
  • Rexel Part Number:

    105041
  • UPC:

    70559119786

Self-Tapping Screw, Pan Head - Combo, # 10 x 1-1/2", Stainless Steel, Order of 1 Each = Pack of 100

$ 23.92 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R10112PHP188

Rexel Part # 105041

UPC 70559119786

UNSPSC 31160000

Diameter #10

Drive Slotted

Length 1 1/2 in

Material Stainless

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch