Bizline R1034PHC Tapping Screw, Pan Head, Combo, 10 x 3/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R1034PHC
  • Rexel Part Number:

    43536
  • UPC:

    70559119429

Self-Tapping Screw, Pan Head - Combo, # 10 x 3/4", Steel, Zinc Plated, Order of 1 Each = Pack of 100

$ 5.95 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R1034PHC

Rexel Part # 43536

UPC 70559119429

UNSPSC 31160000

Diameter # 10

Drive Slotted

Length 3/4 in

Material Steel

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch