Bizline R12114PHC Tapping Screw, Pan Head, Combo, 12 x 1-1/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R12114PHC
  • Rexel Part Number:

    105277
  • UPC:

    70559119437

Self-Tapping Screw, Pan Head - Combo, # 12 x 1-1/4", Steel, Zinc Plated, Order of 1 Each = Pack of 100

$ 8.74 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R12114PHC

Rexel Part # 105277

UPC 70559119437

UNSPSC 31160000

Diameter # 12

Drive Slotted

Length 1 1/4 in

Material Steel

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch