Dottie 2WS634 Sheet Metal Screw, Pan Head, Slotted/Phillips, #6 x 3/4", Zinc Plated

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    2WS634
  • Rexel Part Number:

    635155
  • UPC:

    78100258164

Sheet Metal Screw, Self Tapping, Pan Head Slotted/Phillips. Size: #6 x 3/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58164.*

$ 4.84 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # 2WS634

Rexel Part # 635155

UPC 78100258164

UNSPSC 31161506

Diameter # 6

Drive Slotted

Length 3/4 in

Material Steel

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch