Dottie 2WS82 Sheet Metal Screw, Pan Head, Slotted/Phillips, #8 x 2", Zinc Plated

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    2WS82
  • Rexel Part Number:

    599039
  • UPC:

    78100258160

Sheet Metal Screw, Self Tapping, Pan Head Slotted/Phillips. Size: #8 x 2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58160.*

$ 10.98 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 2WS82

Rexel Part # 599039

UPC 78100258160

UNSPSC 31161506

Diameter # 8

Drive Slotted

Length 2 in

Material Steel

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch