Bizline G1032X516PHSMSSS Sheet Metal Screw, Pan Head, Slotted, #10-32 x 5/16", Stainless Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G1032X516PHSMSSS
  • Rexel Part Number:

    746181
  • UPC:

Sheet Metal Screw, Pan Head, Slotted, #10-32 x 5/16",Stainless Steel, Order of 1 Each = Pack of 100

$ 17.63 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G1032X516PHSMSSS

Rexel Part # 746181

UPC

UNSPSC 31160000

Diameter # 10

Drive Slotted

Length 5/16 in

Material Stainless

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch