Bizline R10112PHSQ Tapping Screw, Pan Head, Square Drive, 10 x 1-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R10112PHSQ
  • Rexel Part Number:

    419255
  • UPC:

    70559119795

Tapping Screw, Pan Head, Square Drive, 10 x 1-1/2", Order of 1 = Pack of 100

$ 13.03 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R10112PHSQ

Rexel Part # 419255

UPC 70559119795

UNSPSC 31160000

Diameter # 10

Length 1 1/2 in

Material Steel

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch