Bizline R1034PHSQ Tapping Screw, Pan Head, Square Drive, 10 x 3/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R1034PHSQ
  • Rexel Part Number:

    293350
  • UPC:

    70559119792

Tapping Screw, Pan Head, Square Drive, 10 x 3/4", Order of 1 = Pack of 100

$ 8.06 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R1034PHSQ

Rexel Part # 293350

UPC 70559119792

UNSPSC 31160000

Diameter # 10

Length 3/4 in

Material Steel

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch