Dottie DDSMS10112 Sheet Metal Screw, 10 x 1-1/2", Pan Head, Square Drive, Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DDSMS10112
  • Rexel Part Number:

    614927
  • UPC:

    78100216984

Sheet Metal Screw, 10 x 1-1/2", Pan Head, Square Drive, Zinc Plated Steel, #1 Bit Size, 100 per Pack

$ 13.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # DDSMS10112

Rexel Part # 614927

UPC 78100216984

UNSPSC 31161506

Diameter # 10

Drive Square

Length 1 1/2 in

Material Steel

Screw Head Pan

Type Sheet Metal Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch