Dottie TEKPH8114 8 X 1-1/4 Pan Head Phillips Self Drilling Screws

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKPH8114
  • Rexel Part Number:

    689777
  • UPC:

    781002173854

8 X 1-1/4 Pan Head Phillips Self Drilling Screws

$ 12.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TEKPH8114

Rexel Part # 689777

UPC 781002173854

UNSPSC 31161528

Diameter # 8

Drive Phillips

Length 1 1/4 in

Material Steel

Screw Head Pan

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch