Panduit CBX2EIAY Module Housing, Surface Mount, Ivory

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    CBX2EIAY
  • Rexel Part Number:

    104616
  • UPC:

    074983032006

Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Ivory.

$ 5.88 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # CBX2EIAY

Rexel Part # 104616

UPC 074983032006

UNSPSC 43223301

Color Ivory

Mounting Surface

Type Track Accessory

Place your Will Call order by clicking the cart button next to the appropriate Branch