Panduit LCAS3/0-14-X Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/4" Stud Hole, Orange

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAS3/0-14-X
  • Rexel Part Number:

    570094
  • UPC:

    074983225057

One-hole, short barrel with window lug, 2/0 AWG wire, 1/4" stud hole, Copper, Orange

$ 854.15 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAS3/0-14-X

Rexel Part # 570094

UPC 074983225057

UNSPSC 39121405

Color Orange

Diameter 1/4 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch