Panduit LCCX614DL Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCCX614DL
  • Rexel Part Number:

    493637
  • UPC:

    074983425396

Two-hole, flex lug, long barrel, #6 AWG wire, 1/4" stud hole, 1" hole spacing, Copper.

$ 746.24 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCCX614DL

Rexel Part # 493637

UPC 074983425396

UNSPSC 39121405

Color Blue

Diameter 1/4 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch