Panduit T70BEI8 Raceway Base, 8'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T70BEI8
  • Rexel Part Number:

    60260
  • UPC:

    07498372595

Raceway Base, T-70 Series, 4.07" x 1.77" x 8', Off White, Tamper Resistant

$ 3.63 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 48

Mfr / Brand Panduit

Mfr Part # T70BEI8

Rexel Part # 60260

UPC 07498372595

UNSPSC 39131710

Color Off White

Family / Style T70 Series

Length 8 ft

Material Non-Metallic

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch