Panduit T70CEI8 Raceway Cover

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T70CEI8
  • Rexel Part Number:

    261585
  • UPC:

    07498372741

Raceway Cover, T-70/TG70/TWIN-70 Series, Off-White, 8'

$ 2.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 96

Mfr / Brand Panduit

Mfr Part # T70CEI8

Rexel Part # 261585

UPC 07498372741

UNSPSC 39131711

Color Off White

Family / Style T70 Series

Length 8 ft

Material Non-Metallic

Type Raceway Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch