Eaton CHSUR8KF Load Center, Cover, for CR Surge, Size K, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHSUR8KF
  • Rexel Part Number:

    110285
  • UPC:

    782116200238

CH Surge Cover, Size K, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: K.

$ 239.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHSUR8KF

Rexel Part # 110285

UPC 782116200238

UNSPSC 39121309

Family / Style CH

IP/NEMA Rating 1

Mounting Flush

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch