Altronix AL1024ULACM Power Supply/Charger With Multi-Input/Output Access Controllers

  • Mfr/Brand Name:

    Altronix
  • Mfr Number:

    AL1024ULACM
  • Rexel Part Number:

    780141
  • UPC:

Power Supply/Charger With Multi-Input/Output Access Controllers, Input: 115VAC, 60Hz at 4.4A, Output: 24VDC at 10A, Includes: Battery Back-Up

$ 368.62 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Altronix

Mfr Part # AL1024ULACM

Rexel Part # 780141

UPC

UNSPSC 43222619

Amps 4.4

Type Panel Kit

Volts AC 115

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch