Leviton 49FR2-XE Panel Mounted Receptacle, Female, 45°, 2-Pole, 1135A, 1000V, Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    49FR2-XE
  • Rexel Part Number:

    261363
  • UPC:

    07847738663

Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, BLACK

$ 922.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 49FR2-XE

Rexel Part # 261363

UPC 07847738663

UNSPSC 39121406

Amps 1135

Color Black

Poles 2

Type Panel Mounted Receptacle

Volts AC 1000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch