Leviton 16R21-E Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    16R21-E
  • Rexel Part Number:

    47054
  • UPC:

    078477716779

Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black

$ 0.00 / ea
ea = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 16R21-E

Rexel Part # 47054

UPC 078477716779

UNSPSC 39121421

Amps 400

Color Black

Gender Male

Type Cam-Type Connector

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch