Leviton 16R21UR Taper Nose Connector, NEMA 3R, 4X, 12

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    16R21UR
  • Rexel Part Number:

    860209
  • UPC:

Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red

$ 45.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 16R21UR

Rexel Part # 860209

UPC

UNSPSC 39121421

Amps 400

Color Red

Gender Male

Mounting Panel

Type Commercial Grade

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch