Leviton 16R24-G Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, Green

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    16R24-G
  • Rexel Part Number:

    47647
  • UPC:

    078477719428

Female, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green

$ 36.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 16R24-G

Rexel Part # 47647

UPC 078477719428

UNSPSC 39121421

Amps 400

Color Green

Gender Female

Type Cam-Type Connector

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch