Hoffman PF2088 Single-Bay Frame, 79" x 32" x 32", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PF2088
  • Rexel Part Number:

    23640
  • UPC:

    783510958701

Single Bay Frame, Proline Series, Size/dims: 79" x 32" x 32", Material/finish: Steel/Gray

$ 1,040.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PF2088

Rexel Part # 23640

UPC 783510958701

UNSPSC 39121334

Color Gray

Material Steel

Product Depth 32 in

Product Height 79 in

Product Width 32 in

Type Panel Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch